Beli salinity meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OHAUS Salinity Meter Digital (Pengukur Salinitas)
    Mulai

    Rp3.699.900

    OHAUS Salinity Meter Digital (Pengukur Salinitas)
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off feature
    atribut:
    • Measurement Resolution (ppt): 0.1
    • Display: LCD
    • Automatic Shutdown: Yes, After 6 minutes of non-use
    • Battery Life (hour): 200 (with Disposable Batteries)
    • Dimensions LxHxW (mm): 38x185x45
    • Power: 4 AG13 Batteries (Included)
    • Protection Rating: IP67
    • Wrist Strap: Yes
  2. Extech Salinity Meter (Pengukur Salinitas)
    Mulai

    Rp2.999.900

    Extech Salinity Meter (Pengukur Salinitas)
    atribut:
    • UNSPSC: 41115613
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Calibration: 1 Point
    • Display: LCD
    • Display Temperature Range (°F/°C): 32° to 122 (0° to 50)
    • Includes: Protective Sensor Cap,(4) LR44 Batteries and Instructions
    • Operating Temperature Range (°C): 0 to 50
    • Operating Temperature Range (°F): 32 to 122
    • Power Source: (4) LR44 Batteries
    • Product Type: Salinity Meter
    • Salinity Accuracy (% F.S.): ±2
    • Salinity Range (ppt): 0 to 10.00; 10.01 to 70.1
    • Salinity Resolution (ppt): 0.01
    • Temperature Accuracy (°F/°C): ±0.9/0.5
    • Temperature Compensation Range (°F/°C): 32° to 122 (0° to 50)
    • Temperature Resolution (°F): 0.1
    • Waterproof: Yes
  3. Custom Digital Salinity Meter
    Mulai

    Rp5.099.900

    Custom Digital Salinity Meter
    Deskripsi:
    -Dual display for salinity and temperature.-Equipped with a sensor probe, which can be directly stack in the object of measurement. -For measuring salinity in liquid.
    atribut:
    • Measuring Range: 0 to 10 (%)
    • Resolution: 0.1%
    • W x D x H: 48x29x147mm
    • Power Supply: AAA dry battery x 3 (sold separately)
  4. Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative Conductivity/TDS/Salinity meter: edge.
  5. AND Waterproff Digital Salinity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    AND Waterproff Digital Salinity Meter
    atribut:
    • range of measurement: Salinity 0.1-5.0%
    • Body dimensions HxWxD (mm)/ mass (g): 180x34x16/approx. 28(including batteries)
    • Material: Body: ABS resin, Panel: PET, Meter reading part (rod-shaped part): Polypropylene / brass + gold plating (The rod-shaped meter reading part complies with the Food Sanitation Law)
    • Power Supply: 1 CR2032 lithium battery
    • Waterproof Level: IPX7
    • Measurement Method : Electrical conductivity measurement method
    • Object Temperature Range (°C): 0-90
  6. CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

    CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  7. EISHIN Salinometer Digital (Alat Ukur Kadar Garam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    EISHIN Salinometer Digital (Alat Ukur Kadar Garam)
    atribut:
    • AS ONE Part Number: 1-5793-01
    • Weight (g): (Including battery) about 25
    • Operating Temperature Range (°C): 0 to 80
    • Dimensions (mm): 30x158x14
  8. Shinwa Rules Digital Salt Concentration Meter
    27%
    Mulai

    Rp2.399.900

    Shinwa Rules Digital Salt Concentration Meter
    Deskripsi:
    Measuring Range- Salinity concentration: 0 to 8.0%.- Conductivity: 0 to 200 mS/cm.- Temperature: 0 to 60℃
    atribut:
    • Outside Dimensions (mm): Φ40x185
  9. OHAUS Hotplate Stirrer
    Mulai

    Rp8.899.900

    OHAUS Hotplate Stirrer
    Deskripsi:
    OHAUS Guardian 3000 Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings. The bright LCD display includes easy-to-read temperature and speed settings, intuitive icons and a prominent hot top indicator that lights up when the heater is above 40°C. Select from three plate sizes to suit your application. All models can be used with the optional temperature probe for precise temperature control of the sample.ApplicationsBoiling Liquids, Water/Oil Bath Preparation, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Concentrating SamplesDisplayBacklit LCD Display for temperature and speed, green indicator lights when unit is heating and stirring, prominent hot top indicator light, probe in use icon, Single Point Calibration iconOperationStirring from 80 to 1600 rpm, ambient temperature range from +5°C to 500°C (ceramic top) or 380°C (ceramic-coated steel top), power cord (included), stirring models include PTFE-coated stir barConstructionDurable metal housing, PET front panel, control knobs, on/off switch for heater disconnect, built-in support rod holder, easy-to-clean ceramic or ceramic-coated stainless steel topsDesign FeaturesHot top indicator light to protect user; green indicator lights illuminate when unit is heating and stirring; temperature probe connector for use with optional temperature probe
  10. ROBINAIR Premium High Vacuum Pump Oil
    Mulai

    Rp609.900

  11. Atago Salinity Refractometer
    Mulai

    Rp2.699.900

    Atago Salinity Refractometer
    Deskripsi:
    This instrument measures the salinity and specific gravity of seawater, and utilizes a new material that is durable against salty samples, The salinity of seawater is displayed in parts per mill (‰). The MASTER-S/MillM is a good alternative choice when the water resistant feature is not a priority and the Temperature Compensation will be carried out manually.For the model with Automatic Temperature.
  12. Smart Sensor Salinometer
    Mulai

    Rp899.900

    Smart Sensor Salinometer
    Deskripsi:
    The portable salinity meter produced by our company has high accuracy, stable work, reliable and easy to carry. The appearance design is novel and beautiful, and the product design is more professional. It can measure the pH value of the solution and display the temperature of the measured liquid. Salinity meters are widely used in industries, laboratories, agriculture, medicine, breeding, scientific research and environmental protection.
    atribut:
    • Resolution: 1ppm / 0.01ppt / 0.1ppt
    • Temperature Range of Tested Solution (°C): 0-100
    • Temperature Accuracy (°C): ±1
    • Working Temperature (°C): 0 to 40
  13. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.499.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  14. AZ Instrument TDS Meter (Pengukur TDS)
    Mulai

    Rp1.699.900

    AZ Instrument TDS Meter (Pengukur TDS)
    Deskripsi:
    8362 AZ Electric Conductivity and TDS Meter dapat mengukur Konduktivitas, TDS (Total Dissolved Solid) dan Suhu untuk target larutan air. Satuan Konduktivitas termasuk uS & mS, dan satuan TDS termasuk ppm & ppt.
    atribut:
    • LCD Size (LxW) (mm): 30x18
    • Operating Humidity (%RH): <80
    • Meter Size (LxWxH) (mm): 165x35x32
    • Battery: LR44 x4PCS
    • Temperature Range (°C): -5 to 60.0
    • Temperature Accuracy (°C): ±0.5
    • Conductivity Accuracy: ±1% F.S. ±1 digits
    • Conductivity Resolution: 1 uS or 0.01 mS or 0.1 mS
    • Conductivity measuring range: 0 to 1999 us or 2.00 to 19.99 ms or 20.0 to 160.0 ms
    • Lifetime Sensors (month): >6 (with good maintenance)
    • Normal Temperature (°C): Fixed at 25
    • Operating Temperature (°C): 0 to 50
    • Storage Humidity (%RH): <90
    • Storage Temperature (°C): 0 to 60
    • TDS Accuracy: ±1% F.S. ±1 digits
    • TDS Factor: 0.3 to 1
    • TDS Measuring Range: 0 to 9999 or 1.0 to 160.0f ppt (f Is TDS Factor)
    • TDS Resolution: 1 or 0.1 ppt
    • Temperature Resolution: 0.1
    • Temperature coefficient: Fixed at 2.1%/°C
  15. MILWAUKEE pH, EC, TDS Combo Meter with ATC (Pengukur pH)
    Mulai

    Rp31.999.900

    MILWAUKEE pH, EC, TDS Combo Meter with ATC (Pengukur pH)
    Deskripsi:
    DescriptionpH and TDS are critical for water conditioning and aquariums. Total Dissolved Solids in drinking water can effect clarity and taste of water. In addition, high TDS levels can effect the health of a fish in an aquarium.  High concentrations of TDS can decrease clarity of water in aquariums and decrease photosynthesis in aquatic plants.The Milwaukee MW801 PRO Low Range Combo Meter lets you easily and accurately test pH, conductivity and total dissolved solids (TDS) using a single meter and integrated probe. Simple, portable and rugged. No more juggling multiple electrodes and wires. Automatic temperature compensaton included.The MW801 is the ultimate solution for pH and nutrient management.
    atribut:
    • Environment (%): Max RH 95
    • Temperature Compensation (°C): Automatic from 0 to 50
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.2
    • Battery life (V): 1x9 Alkaline
    • EC/TDS Accuracy (%): ±2 Full Scale
    • Environment Temperature (°C): 0 to 50
    • Probe: SE600 Combination pH/EC/TDS Probe
    • TDS Resolution (ppm): 10
  16. Kedida Salt Meter
    Mulai

    Rp1.699.900

    Kedida Salt Meter
    Deskripsi:
    1. Products: CT-3080 Pen salinity meter is a precision instrument for test solution mL / g values. ML / g value and the temperature is displayed at the same time. Its stable performance, full-featured, easy to operate and so on. Making it the wild and laboratory testing and control of enterprises and institutions mL / g values. Widely used in the monitoring of the chemical, pharmaceutical, electronics, food and other industries. Ke Dida electronics to the latest technology, the lowest prices, quality service to meet customers from all walks of life.2. Features: CT-3080 pen-salinity meter uses a microcontroller technology, LCD display, automatic temperature compensation and temperature display function, a little correction. Electrode integrated digital pen conductance, and the electrode can be replaced, waterproof shell.
    atribut:
    • Automatic Conversion of C / F: Have
    • Battery: 6V (4xAG13 button batteries)
    • CBM (mm): 188×38
    • Automatic Shutdown Time (minute): 5 auto shut off
    • Automatic Temperature Compensation (°C): 0 to 50
    • Display: mL / g and temperature dual display
    • Hold Function: Have
    • Low Voltage Indication: Have
    • Operating Temperature (°C): 0 to 50
  17. JENCO Salinity Tester Pen
    Mulai

    Rp2.599.900

    JENCO Salinity Tester Pen
    Deskripsi:
    Salinity Pocket Pen, Salinity
  18. SANSYO Salinity measuring instrument
    Mulai

    Rp919.900

    SANSYO Salinity measuring instrument
    Deskripsi:
    LED (7 points) displays 3 levels of light taste, standard taste, and dark taste. Easy one-touch measurement of the range from 0 to 90 ° C. With automatic correction function.
    atribut:
    • Display: Concentration: Light taste (0.3%, 0.5%, 0.7%), Standard (0.9%), Deep taste (1.1%, 1.3%, 1.5%)
    • Mass (g): 27 (including batteries)
    • Outer Dimensions, Width W x Depth D x Height H (mm): 22x15x185
    • Power Supply: 3 LR44 button batteries
Daftar Harga salinity meter Terbaru October 2026
OHAUS Salinity Meter Digital (Pengukur Salinitas)Rp3.699.900
Extech Salinity Meter (Pengukur Salinitas)Rp2.999.900
Custom Digital Salinity MeterRp5.099.900
Hanna Instruments edge Dedicated Conductivity/TDS/Salinity MeterRp23.999.900
AND Waterproff Digital Salinity MeterRp939.900
CKE Exhaust Fan Standard (Kipas Exhaust Standar)Rp449.900
EISHIN Salinometer Digital (Alat Ukur Kadar Garam)Rp2.599.900
Shinwa Rules Digital Salt Concentration MeterRp2.399.900
OHAUS Hotplate StirrerRp8.899.900
ROBINAIR Premium High Vacuum Pump OilRp609.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)